FACOM

FACOM Set of bits - AME.B6 - Case with 9 bits and bit holder

  • ERIKS:23442453
  • Manufacturer:3148510071510
Image 1
AME.B - SETS OF 9 HIGH PERF` BITS + BIT HOLDER
-For intense manual screwing.
*AME.B3: Slotted head, Phillips®, Pozidriv®.
*AME.B4: Slotted head, Pozidriv®, hex.
*AME.B5: Slotted head, Phillips®, Torx®.
*AME.B6: Torx®, Resistorx®.
-Supplied with clasp bit holder (Ref EF.6P1).
-Compact box, dim.
Save to list

€45.41/ pieceexcl. VAT

€54.95incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
AME.B
Number of bits total
9
Number of bits Torx
9
Weight
125 g