FACOM

FACOM Set of bits - AEM.J2 - 26-part bit and socket set

  • ERIKS:23446330
  • Manufacturer:3148515003585
Image 1
MICRO-TECH® 26-TOOL SET - SOCKET HOLDER + BITS + SOCKETS
Comprising:
*1 bit holder screwdriver AEM.M.
*5 bits series 0 for slotted head screw: ES.002 - ES.002.5 - ES.003 - ES.004 - ES.004.5.
*2 bits series 0 for Phillips®: EP.0x2 - EP.000.
*2 bits series 0 for Pozidriv®: ED.0x2 - ED.000.
*3 bits series 0 hex: EH.001.5 - EH.002 - EH.002.5.
*3 bits series 0 hex spherical head: ETS.001.5 - EH.002 - EH.002.5.
*4 bits series 0 for Torx: EX.006 - EX.007 - EX. 008 - EX.010.
*1 socket holder ECR.0.
-5 1/4“ sockets: R.3.2 - 4 - 5 - 5.5 - 7 mm.
-Case dimensions: 205 x 130 x 31 mm.
Save to list

€241.38/ pieceexcl. VAT

€292.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
AEM.J2
Number of bits total
25
Weight
340 g