FACOM

FACOM Self-adjusting wrench - D.151PL - for truck oil filters 95 to 165mm

  • ERIKS:23442774
  • Manufacturer:3148510197906
Image 1
SELF-GRIPPING OIL-FILTER WRENCH FOR HGV`S
-For HGV`s and farming vehicles.
-1/2" drive bit.
-For oil filters diam.: 95 --> 165 mm.
Save to list

€203.70/ pieceexcl. VAT

€246.48incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.151PL
Wrench width
95 - 165 mm
Wrench size small
95 mm
Wrench size large
165 mm