

€68.87/ setexcl. VAT
€83.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Screwdriver Set |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.92 kg |
Type | Screwdriver Set |
Height | 40 mm |
Length | 175 mm |
Width | 418 mm |