

€65.64/ pieceexcl. VAT
€79.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEX |
Type | Screwdrivers Torx Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of Torx screwdrivers | 8 |
Weight | 0.335 kg |
Type | Screwdrivers Torx Set |
Height | 31 mm |
Length | 130 mm |
Width | 130 mm |