

€173.17/ pieceexcl. VAT
€209.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Screwdrivers Set With Safety Lock System |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.78 kg |
Type | Screwdrivers Set With Safety Lock System |
Width | 245 mm |