

€64.99/ pieceexcl. VAT
€78.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.707 kg |
Type | Screwdrivers Set |
Height | 45 mm |
Length | 188 mm |
Width | 418 mm |