

€58.20/ pieceexcl. VAT
€70.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.785 kg |
Type | Screwdriver Set |
Height | 40 mm |
Length | 175 mm |
Width | 418 mm |