

€59.17/ pieceexcl. VAT
€71.60incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.985 kg |
Type | Screwdriver Set |
Height | 40 mm |
Length | 175 mm |