FACOM

FACOM Screwdriver Set, ATXR Series, Set of 5

  • ERIKS:13629085
  • Manufacturer:3662424097904
Image 1
Inline Hardening Process – +100% Tip Life and +100% Bar Strength., Handle Material - Softer for more Comfort and still Chemical Resistant., Blade " tri-coating " treatment (Zinc-Nickel-Chromium) 4x Corrosion Resistance.
Save to list

€39.33/ pieceexcl. VAT

€47.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
ATXR
Type
Screwdriver Set
Total number of tools
5
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of Torx screwdrivers
5
Weight
0.00051 kg
Type
Screwdriver Set