

€91.88/ pieceexcl. VAT
€111.17incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATB |
Type | Mixed Head Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.777 kg |
Type | Mixed Head Screwdriver Set |