

€58.20/ pieceexcl. VAT
€70.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AT |
Type | Screwdriver Set |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 3 |
Number of slotted screwdrivers | 4 |
Weight | 0.001165 kg |
Type | Screwdriver Set |