

€69.33/ pieceexcl. VAT
€83.89incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AT |
Type | Screwdriver Set |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 1 |
Number of crosshead screwdrivers PZ | 3 |
Number of slotted screwdrivers | 6 |
Weight | 0.00119 kg |
Type | Screwdriver Set |