

€55.03/ pieceexcl. VAT
€66.59incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEF |
Type | Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 5 |
Weight | 0.384 kg |
Type | Screwdriver Set |
Height | 31 mm |
Length | 130 mm |
Width | 130 mm |