

€36.62/ pieceexcl. VAT
€44.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEF |
Type | Screwdriver Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PZ | 2 |
Number of slotted screwdrivers | 3 |
Weight | 0.00023 kg |
Type | Screwdriver Set |
Height | 32 mm |
Length | 109 mm |
Width | 109 mm |