

€39.09/ pieceexcl. VAT
€47.30incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEFP |
Type | Screwdriver Phillips Tip Set |
Set version | 5 Phillips® screwdrivers: AEFP.00x35 - AEFP.00x75 - AEFP.0x35 - AEFP.0x75 - AEFP.1x75., Case dimensions: L.183 x W.109 x H.32 mm. |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 5 |
Weight | 0.267 kg |
Type | Screwdriver Phillips Tip Set |
Height | 32 mm |
Length | 109 mm |
Width | 109 mm |