FACOM

FACOM S.382V - Compact ratchet 1/2 drive 14x18

  • ERIKS:23443845
  • Manufacturer:3148510589114
Image 1
-For use with swivel handle S.305P.
-Square: 1/2".
- drive 14 x 18 mm
Save to list

€96.26/ pieceexcl. VAT

€116.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K-S.382
Connection size
1/2 in
Total length
27 mm
Weight
285 g