FACOM

FACOM S.240A - Universal Cardan joint 1/2"

  • ERIKS:23443832
  • Manufacturer:3148510582559
Image 1
1/2" UNIVERSAL JOINT
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Spring-stiffened joint.
-Stays in position when reaching for fasteners.
-Significant time savings.
-Finish: bright chrome.
Save to list

€20.72/ pieceexcl. VAT

€25.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.240A
Connection size
1/2
Weight
150 g
Alternatives
Product Image

FORMAT Universal joint 1/2" 73mm

  • Eriks:23063408
  • Manufacturer:4317784094696

€10.42/ pieceexcl. VAT

€12.61incl. VAT

Estimated delivery date - 12/11/2026