FACOM

FACOM S.145 - Long tommy bar, 1/2" with elbow joint and metal handle

  • ERIKS:23443796
  • Manufacturer:3148510567457
Image 1
-STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
-180° hinged and secured head to maintain the position even with a socket engaged.
-Metal handle with knurled handle.
Save to list

€32.60/ pieceexcl. VAT

€39.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
410 mm
Weight
740 g