

€19.85/ pieceexcl. VAT
€24.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Type | RT.AVSE |
Connection size | 1/4 in |
Dimension | 5 mm |
Isolation protection 1000 V | Yes |
VDE tested | Yes |