

€77.17/ pieceexcl. VAT
€93.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55A |
Type | Deep Offset Ring Wrench |
Set version | RING OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, DIMENSIONS - Metric sizes: 6 to 50 mm |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 6 |
Weight | 0.95 kg |
Type | Deep Offset Ring Wrenche |