FACOM

FACOM Ring spanner - 57.19X22 - Starter keys, 12-sided, metric 19x22

  • ERIKS:23444566
  • Manufacturer:3148511134009
Image 1
-Half-moon offset-ring wrenches: the half-moon shape allows to manoeuvre nuts inaccessible with a classical tool.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut.
-Metric sizes: 10 to 22 mm.
-Presentation: satin chrome finish.
Save to list

€33.16/ pieceexcl. VAT

€40.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
57
Model
Metric
Wrench width
19 x 22 mm
Length
235 mm