FACOM

FACOM Ring spanner - 57.15X17 - Starter keys, 12-sided, metric 15x17

  • ERIKS:23444564
  • Manufacturer:3148511133705
Image 1
Half moon ring wrench with satin chrome finish and 12 point ring giving 30° increments. The half moon shape reaches where standard tools cannot.
Save to list

€28.07/ pieceexcl. VAT

€33.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
57
Model
Metric
Wrench width
15 x 17 mm
Length
184 mm