FACOM

FACOM Ring spanner - 57.14X17 - Starter keys, 12-sided, metric 14x17

  • ERIKS:23444563
  • Manufacturer:3148511133606
Image 1
-Half-moon offset-ring wrenches: the half-moon shape allows to manoeuvre nuts inaccessible with a classical tool.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut.
-Metric sizes: 10 to 22 mm.
-Presentation: satin chrome finish.
Save to list

€26.52/ pieceexcl. VAT

€32.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
57
Model
Metric
Wrench width
14 x 17 mm
Length
184 mm