FACOM

FACOM Ring spanner - 57.13X15 - Starter keys, 12-sided, metric 13x15

  • ERIKS:23444561
  • Manufacturer:3148511132807
Image 1
Half moon ring wrench with satin chrome finish and 12 point ring giving 30° increments. The half moon shape reaches where standard tools cannot.
Save to list

€24.12/ pieceexcl. VAT

€29.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
57
Model
Metric
Wrench width
13 x 15 mm
Length
166 mm