FACOM

FACOM Ring spanner - 57.11X13 - Starter keys, 12-sided, metric 11x13

  • ERIKS:23444560
  • Manufacturer:3148511132401
Image 1
-Half-moon offset-ring wrenches: the half-moon shape allows to manoeuvre nuts inaccessible with a classical tool.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut.
-Metric sizes: 10 to 22 mm.
-Presentation: satin chrome finish.
Save to list

€20.90/ pieceexcl. VAT

€25.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
57
Model
Metric
Wrench width
11 x 13 mm
Length
143 mm