FACOM

FACOM Ring spanner - 55A.6X7 - 6X7mm

  • ERIKS:23448152
  • Manufacturer:3148516991577
Image 1
-Offset-ring wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
-OGV® profile with 12-point profile for powerful tightening while protecting the nut.
-Metric sizes: 6 to 50 mm.
-Presentation: satin chrome finish.
Save to list

€10.19/ pieceexcl. VAT

€12.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
55A
Type
Deep Offset Ring Wrench
Model
Metric
Wrench width
6 x 7 mm
Type
Deep Offset Ring Wrench
Cranked
1
VDE tested
No
Single wrench model
No
Length
167 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
1100 g