FACOM

FACOM Ring spanner - 55A.22X24 - 22X24mm

  • ERIKS:23448139
  • Manufacturer:3148516990266
Image 1
-Offset-ring wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
-OGV® profile with 12-point profile for powerful tightening while protecting the nut.
-Metric sizes: 6 to 50 mm.
-Presentation: satin chrome finish.
Save to list

€18.59/ pieceexcl. VAT

€22.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
55A
Type
Deep Offset Ring Wrench
Model
Metric
Wrench width
22 x 24 mm
Type
Deep Offset Ring Wrench
Cranked
1
VDE tested
No
Single wrench model
No
Length
324 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
360 g
Alternatives

€10.05/ pieceexcl. VAT

€12.16incl. VAT

Estimated delivery date - 12/11/2026