FACOM

FACOM Ring spanner - 55A.14X15 - 14X15mm

  • ERIKS:23448130
  • Manufacturer:3148516989215
Image 1
-Offset-ring wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
-OGV® profile with 12-point profile for powerful tightening while protecting the nut.
-Metric sizes: 6 to 50 mm.
-Presentation: satin chrome finish.
Save to list

€13.85/ pieceexcl. VAT

€16.76incl. VAT

21 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
55A
Type
Deep Offset Ring Wrench
Model
Metric
Wrench width
14 x 15 mm
Type
Deep Offset Ring Wrench
Cranked
1
VDE tested
No
Single wrench model
No
Length
238 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
155 g