FACOM

FACOM Ring spanner - 54A.41 -Bent heavy-duty ring spanners - 41mm

  • ERIKS:23444539
  • Manufacturer:3148511106259
Image 1
Chrome finish heavy duty offset ring wrench with offset 12 point ring and 30° increments. High power from resilient ring combined with long removable handle (handle not supplied).
Save to list

€58.79/ pieceexcl. VAT

€71.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
54A
Model
Metric
Wrench width
41 mm
VDE tested
No
Single wrench model
Yes