

€51.96/ pieceexcl. VAT
€62.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Type | 54A |
Model | Metric |
Wrench width | 36 mm |
Cranked | 1 |
VDE tested | No |
Single wrench model | Yes |
Length | 245 mm |
Low spark model | No |
Weight | 840 g |