FACOM

FACOM Ring spanner - 54A.32 -Bent heavy-duty ring spanners - 32mm

  • ERIKS:23444537
  • Manufacturer:3148511106150
Image 1
Chrome finish heavy duty offset ring wrench with offset 12 point ring and 30° increments. High power from resilient ring combined with long removable handle (handle not supplied).
Save to list

€43.73/ pieceexcl. VAT

€52.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
54A
Model
Metric
Wrench width
32 mm
VDE tested
No
Single wrench model
Yes