FACOM

FACOM Ring spanner - 54A.30 -Bent heavy-duty ring spanners - 30mm

  • ERIKS:23444536
  • Manufacturer:3148511106105
Image 1
Chrome finish heavy duty offset ring wrench with offset 12 point ring and 30° increments. High power from resilient ring combined with long removable handle (handle not supplied).
Save to list

€39.24/ pieceexcl. VAT

€47.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
54A
Model
Metric
Wrench width
30 mm
VDE tested
No
Single wrench model
Yes