

€33.25/ pieceexcl. VAT
€40.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 54A |
Model | Metric |
Wrench width | 24 to 70 mm |
Type | Heavy-duty offset |
VDE tested | No |
Single wrench model | Yes |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 0.388 g |