FACOM

FACOM Ring spanner, 51B Series, Metric, 40mm WD

  • ERIKS:12618875
  • Manufacturer:3662424001819
Image 1
51B - METRIC POLYGON IMPACT WRENCHES
-Polygon impact wrenches: use with a sledgehammer or pneumatic hammer for heavy mechanical (un)blocking.
-Wrenches forged in resilient steel to withstand impact.
-Metric dimensions: 24 to 115 mm.
-Burnished finish.
Save to list

€81.61/ pieceexcl. VAT

€98.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
51B
Model
Metric
Wrench width
40 mm
Length
230 mm
Low spark model
No
Material
Resilient Steel
Weight
0.945 g