FACOM

FACOM Ring spanner, 50 Series, Metric, Low spark model, 55mm WD

  • ERIKS:13019208
  • Manufacturer:3148518650045
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
50
Wrench width
55 mm
Length
265 mm
Low spark model
Yes
Material
Beryllium-Copper