FACOM

FACOM Ring spanner, 50 Series, Metric, Low spark model, 24mm WD

  • ERIKS:13019198
  • Manufacturer:3148518649094
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
50
Wrench width
24 mm
Length
165 mm
Low spark model
Yes
Material
Beryllium-Copper