

€25.60/ pieceexcl. VAT
€30.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Model | Metric |
Wrench width | 11 mm |
Cranked | 1 |
VDE tested | Yes |
Single wrench model | Yes |
Length | 160 mm |
Low spark model | No |
Isolation protection 1000 V | Yes |
Weight | 70 g |