

€40.70/ pieceexcl. VAT
€49.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 12 |
Wrench width | 11 mm |
Connection size | 9 x 12 in |
Length | 17.5 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 34 g |
Model | Metric |