

€142.33/ pieceexcl. VAT
€172.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 475A |
Type | Reversible Pliers Set |
Set version | Including: - 475A.15: for inside Circlips®, diam. 10 --> 30 mm and outside, diam. 10 --> 18 mm. - 475A.20: for inside Circlips®, diam. 20 --> 48 mm and outside, diam. 19 --> 45 mm., Supplied in a case, dim. (L. x W. x H.): 245 x 135 x 35 mm. |
Total number of tools | 2 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 0.00043 kg |
Type | Reversible Pliers Set |
Height | 35 mm |
Length | 245 mm |
Width | 135 mm |