

€63.88/ pieceexcl. VAT
€77.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AE |
Type | Replacable Blade Screwdriver Set |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 6 |
Weight | 0.27 kg |
Type | Replacable Blade Screwdriver Set |
Height | 31 mm |
Length | 130 mm |
Width | 130 mm |