FACOM

FACOM Ratchet wrench - 64.5/16X11/32 - Ratchet ring spanner - 5/16X11/32"

  • ERIKS:23448659
  • Manufacturer:3148517427686
Image 1
-STANDARDS: ASME B107.100
-Straight ratchet ring wrenches: to reach the nut flat.
-Compact ratchet mechanism and reversible by flipping the wrench.
-Increment 5° (7.5° for dimension 1/4" mm; 6° for dimensions 5/16" and 11/32").
-Dimensions in inches: from 1/4" to 5"16.
-Presentation: satin chrome finish.
Save to list

€26.27/ pieceexcl. VAT

€31.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
64
Length
128 mm