FACOM

FACOM Ratchet wrench - 64.3/4X13/16 - Ratchet ring spanner - 3/4X13/16"

  • ERIKS:23448660
  • Manufacturer:3148517427761
Image 1
-STANDARDS: ASME B107.100
-Straight ratchet ring wrenches: to reach the nut flat.
-Compact ratchet mechanism and reversible by flipping the wrench.
-Increment 5° (7.5° for dimension 1/4" mm; 6° for dimensions 5/16" and 11/32").
-Dimensions in inches: from 1/4" to 5"16.
-Presentation: satin chrome finish.
Save to list

€42.68/ pieceexcl. VAT

€51.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
64
Length
245 mm