FACOM

FACOM Ratchet wrench - 64.10X11 - Ratchet ring spanner - 10X11mm

  • ERIKS:23448650
  • Manufacturer:3148517424425
Image 1
-Straight ratchet ring wrenches: to reach the nut flat.
-Compact ratchet mechanism and reversible by flipping the wrench.
-Increment 5° (7.5° for dimension 6 mm; 6° for dimensions 7, 8 and 9 mm).
-Metric sizes: 6 to 24 mm.
-Presentation: satin chrome finish.
Save to list

€31.07/ pieceexcl. VAT

€37.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
64
Length
150 mm