FACOM

FACOM Ratchet - S.382 - Ratchet with connection drive 1/2 14x18

  • ERIKS:23443844
  • Manufacturer:3148510589107
Image 1
-For use with swivel handle S.305P.
-Square: 1/2".
Save to list

€96.26/ pieceexcl. VAT

€116.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.382
Connection size
1/2 in
Total length
27 mm
Weight
300 g