FACOM

FACOM Ratchet - JL.161 - Reversible ratchet dust-tight 3/8" 210mm

  • ERIKS:12306836
  • Manufacturer:3148519036640
Image 1
Reversible ratchet 3/8" , dust-tight

Design: DIN 3112 D 10 – ISO 3315, with compact, oval head and ball locking device. Handle with plastic cover. Tight against dust, industrial dirt and other workshop dusts or workshop fluids.

Save to list

€45.01/ pieceexcl. VAT

€54.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
JL
Type
161
Drive size
3/8"
Connection size
10 mm