FACOM

FACOM Ratchet J.161B - 3/8"

  • ERIKS:13415907
  • Manufacturer:3662424073298
Image 1
  • Dust proof
  • Maintenance free mechanism
  • 72 teeth mechanism for 5° increments
  • Reversible
  • Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse.
Save to list

€43.70/ pieceexcl. VAT

€52.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
3/8 in
Length
201 mm
Weight
200 g