

€267.36/ pieceexcl. VAT
€323.51incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Ratchet Combination Wrench Set |
Material | Stainless steel |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 4 kg |
Type | Ratchet Combination Wrenche Set |
Height | 45 mm |
Width | 12 mm |