

€298.76/ pieceexcl. VAT
€361.50incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Ratchet Combination Wrench Set |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 4.22 kg |
Type | Ratchet Combination Wrenche Set |