

€189.15/ pieceexcl. VAT
€228.87incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 467BR |
Type | Ratchet Combination Wrench Set |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 1.21 kg |
Type | Ratchet Combination Wrenche Set |